Shop BAXTON STUDIO
See all product information
Create Account
Maclean Mid-Century Rattan and Natural Brown Finished Wood 1-Door Nightstand
- Mfr # 199-12315-ZORO
- Zoro # G904101756
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Includes
One (1) Nightstand
Color
Beige/Natural Brown
For Use With
Bedroom
Material
MDF , Rattan,Pine Wood
Overall Height
22.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 199-12315-ZORO
- Zoro #
- G904101756
- UPC #
- 193271237494
- Country of Origin
- China
- Includes
- One (1) Nightstand
- Color
- Beige/Natural Brown
- For Use With
- Bedroom
- Material
- MDF , Rattan,Pine Wood
- Weight
- 16.3
Dimensions
- Overall Height
- 22.8
- Overall Length
- 11.8
- Overall Width
- 15.7
Description
Presenting a light, airy display, the Maclean nightstand supports your evening routine. Made in China, this nightstand is crafted from sturdy wood and accented with synthetic rattan. Two shelves behind the door provide ample space to organize all your bedside essentials. Requiring assembly, the Maclean is supported by rodlike legs for a unique outline that exudes charm. A superb upgrade to any bedroom layout, the Maclean nightstand is a delightful addition to the modern home.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.