Shop BAXTON STUDIO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Adanna Glam and Luxe Champagne Beige Velvet Fabric Sofa
- Mfr # 248-13617-ZORO
- Zoro # G723546868
product price:Â
$
1,543.99
/ea
Key Features
Material
Velvet Fabric "100% Polyester", Inner Filling: 94% Polyurethane Foam, 6% Polyester Fiber Batting, Plywood
Length
36.6 in
Height
24.4 in
Width
89.4 in
Color
Champagne Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13617-ZORO
- Zoro #
- G723546868
- UPC #
- 193271415441
- Country of Origin
- China
- Material
- Velvet Fabric "100% Polyester", Inner Filling: 94% Polyurethane Foam, 6% Polyester Fiber Batting, Plywood
- Color
- Champagne Beige
- Assembled/Unassembled
- Assembled
- Style
- Glamour
- For Use With
- Living Room
Dimensions
- Length
- 36.6 in
- Height
- 24.4 in
- Width
- 89.4 in
- Size
- 3-Seater
Description
Craft an atmosphere of glamorous reprieve in your space with the lovely Adanna sofa. Beautifully crafted in China, this luxe piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous velvet fabric. Its tuxedo outline features pleating on the back and inner arms for a poise of carefree elegance. The Adanna will arrive fully assembled and utilizes a tapered base for excellent stability and support while creating a smooth display. With gorgeous craftsmanship, the Adanna sofa uplifts the mood of any layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.