Shop BAXTON STUDIO
See all product information
Create Account
Adina Modern Sand Fabric and Dark Brown Wood 5-Piece Dining Set
- Mfr # 256-9725-10900-ZORO
- Zoro # G323546831
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
Width
35.4 in
Assembled/Unassembled
Unassembled
Tabletop Color
Sand, Dark Brown
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-9725-10900-ZORO
- Zoro #
- G323546831
- UPC #
- 193271150069
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
- Assembled/Unassembled
- Unassembled
- Tabletop Color
- Sand, Dark Brown
- Style
- Modern
- For Use With
- Dining Room
Dimensions
- Width
- 35.4 in
- Height
- 30 in
- Size
- 5-Piece
- Length
- 35.4 in
Description
Modernize your dining room with the contemporary style of the Adina dining set. Made in Malaysia, the set includes four dining chairs and one table constructed from sturdy wood. Each chair is equipped with a foam padded seat that is upholstered in smooth fabric. Requiring assembly, the large, circular tabletop ensures plenty of elbow room for each member of the table. Saber legs add an elegant feel, making the Adina dining set a fantastic upgrade to any home.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.