Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ayumi Natural Rattan Dining Set
- Mfr # 262-14326-14188-ZORO
- Zoro # G523546761
product price:Â
$
2,029.99
/ea
Key Features
Tabletop Material
Natural Rattan, Metal, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
Assembled/Unassembled
Assembled
For Use With
Dining Room
Height
30.3 in
Tabletop Color
Light Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14326-14188-ZORO
- Zoro #
- G523546761
- UPC #
- 193271469390
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Metal, Plywood(Under the Tabletop), Fabric"100% Polyester", Foam
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
- Tabletop Color
- Light Honey
- Style
- Bohemian
Dimensions
- Height
- 30.3 in
- Width
- 41.7 in
- Length
- 41.7 in
- Size
- 5-Piece
Description
Invigorate casual meals and special occasions with the lovely Ayumi dining set. Made in Indonesia, this bohemian piece includes one table and four chairs handcrafted from sustainably sourced natural rattan. The classic barrel silhouettes of each chair present a soothing display with rounded arms for causal relaxation. The Ayumi will arrive fully assembled and features a round tabletop distinguished with scalloped edges for a beautiful display from every angle. With rejuvenating charm, the Ayumi dining set is a remarkable arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.