Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adrena Modern Bohemian Natural Brown Rattan Counter Stool

  • Mfr # 225-13070-ZORO

  • Zoro # G207479644


product price: $247.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
20.1
Length
21.7
Height
40.6
Seat Material
Natural Rattan
Seat Color
Natural Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225-13070-ZORO
Zoro #
G207479644
UPC #
193271364299
Country of Origin
Indonesia

Dimensions

Width
20.1
Length
21.7
Height
40.6

Details

Seat Material
Natural Rattan
Seat Color
Natural Brown

Description

Capture the charm of an exotic paradise in your space with the stunning Adrena counter stool Made in Indonesia, this Bohemian inspired piece is entirely comprised of natural rattan Its rounded backrest and seat lend a smooth display while woven rattan detailing exudes tropical appeal The Adrena requires assembly and features a convenient footrest for enhanced comfort A perfect addition for casual lounges or home bars, the Adrena counter stool brings an unforgettable charisma to any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.