Tafari Mid-Century Modern Dark Brown Finished Wood and Rattan 2-Piece Counter Stool Set, PR
- Mfr # 239-2PC-13419-ZORO
- Zoro # G812302993
product price:Â
$
214.99
/pr
Free Shipping & Returns
Key Features
Length
38.6"
Width
18.1"
Height
21.3"
Material
Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
Assembly
Assembly Required(Instructions Comes with the box)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 239-2PC-13419-ZORO
- Zoro #
- G812302993
- UPC #
- 193271408221
- Country of Origin
- Malaysia
Dimensions
- Length
- 38.6"
- Width
- 18.1"
- Height
- 21.3"
Details
- Material
- Rubber Wood/MDF(Seat)/Synthetic Rattan(Backrest)
- Assembly
- Assembly Required(Instructions Comes with the box)
- Care instruction
- Wipe Clean
- Includes
- Two Counter Stools
- Color
- Dark Brown/Light Brown
- For Use With
- Dining Room
- Style
- Mid-Century
Description
Highlight your space with the rustic flair of the lovely Tafari counter stool. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with a rattan backrest. Its curved backrest and bent seat lend smooth geometric charm while offering a cozy embrace. The Tafari requires assembly and features an ergonomic footrest for enhanced relaxation. Complementing a wide range of styles, the Tafari dining counter stool elevates any arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.