Shop BAXTON STUDIO
See all product information
Create Account
Aerona Boucle Upholstered Canopy Bed, Queen
- Mfr # 266-14520-ZORO
- Zoro # G923547283
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Foam, Frame: MDF+Plywood+Rubberwood+Tropical wood(Meranti+Keruing)+LVL, Solid Rubberwood(Legs)
Overall Height
83.5 in
Size
Queen
Overall Length
87 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14520-ZORO
- Zoro #
- G923547283
- UPC #
- 193271487561
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100% Polyester", Foam, Frame: MDF+Plywood+Rubberwood+Tropical wood(Meranti+Keruing)+LVL, Solid Rubberwood(Legs)
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Cream
- Style
- Modern
Dimensions
- Overall Height
- 83.5 in
- Size
- Queen
- Overall Length
- 87 in
- Overall Width
- 66.5 in
Description
Magnificent beauty takes on an ethereal, tranquil poise with the Aerona canopy bed. Made in Malaysia, this modern piece consists of a sturdy wood frame that is fully upholstered in sumptuous boucle fabric. The channel-tufted headboard creates a radiant yet welcoming display with a rich, plush texture for a cozy embrace. The Aerona requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With clean lines and crisp angles outline each aspect, the Aerona canopy bed is a wonderful bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.