Shop BAXTON STUDIO
See all product information
Create Account
Rodolfo Platform Bed - Mid-Century Modern Bed with Woven Rattan Headboard, Queen
- Mfr # 268-12648-9408-ZORO
- Zoro # G923546545
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, Synthetic Rattan(Panel), LVL(Bed Slats)
Overall Length
83.9 in
Size
Queen
Overall Width
63.8 in
Overall Height
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-12648-9408-ZORO
- Zoro #
- G923546545
- UPC #
- 193271326211
- Country of Origin
- Malaysia
- Material
- MDF Ash-Veneered Rubberwood, Synthetic Rattan(Panel), LVL(Bed Slats)
- Color
- Ash Walnut
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Mid-Century
Dimensions
- Overall Length
- 83.9 in
- Size
- Queen
- Overall Width
- 63.8 in
- Overall Height
- 63 in
Description
Capture a poise of soothful refinement in your bedroom with the stunning Rodolfo platform bed. Made in Malaysia, this piece is crafted from sturdy wood. The scalloped corners of the headboard lend rich visual texture while highlighting the meticulously woven rattan. The Rodolfo requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Delivering a character of robust grace, the Rodolfo platform bed is a magnificent bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.