Akanji Marble Console Table
- Mfr # 270-14712-ZORO
- Zoro # G523547263
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel Metal
Material
Tabletop: Marble; Underneath Tabletop: MDF
For Use With
Entryway
Arm Style
Modern
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14712-ZORO
- Zoro #
- G523547263
- UPC #
- 193271497966
- Country of Origin
- China
- Frame Material
- Steel Metal
- Material
- Tabletop: Marble; Underneath Tabletop: MDF
- For Use With
- Entryway
- Arm Style
- Modern
- Assembly
- Assembled
- Color
- Marble White, Gold
Dimensions
- Overall Height
- 30 in
- Overall Length
- 18 in
- Width
- 36 in
Description
Establish an air of elegance in your home by staging your entryway with the lovely Akanji console table. Made in India, this modern piece consists of a forged metal frame topped with a solid marble tabletop. The metal frame features a hammered texture handmade by skilled craftsmen for a lively, unrefined look rich with bold character. The Akanji will arrive fully assembled and features a half-moon tabletop that maximizes surface area without overwhelming your space. Enriched by meticulous expertise, the Akanji console table beautifully embellishes any open layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.