Shop FLASH FURNITURE
See all product information
Create Account
Greenwich Collection Coffee Table - Modern Clear Glass Accent Table with Crisscross Brushed Gold Frame
- Mfr # NAN-JH-1786CT-GG
- Zoro # G6325267
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
35.5"
Length
35.5"
Height
19.25"
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAN-JH-1786CT-GG
- Zoro #
- G6325267
- UPC #
- 889142219224
- Country of Origin
- China
- Item
- Coffee Table
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Gold
- Frame Material
- Metal
- Finish
- Gold Powder Coat
- Assembled/Unassembled
- Unassembled
- Material
- Glass (Table Top)
- Type
- Coffee Table
- Series
- Greenwich Collection
- Color
- Clear/Matte Gold
- Surface Material
- Glass
Dimensions
- Width
- 35.5"
- Length
- 35.5"
- Height
- 19.25"
- Depth
- 35-1/2"
Description
Coffee Table,Glass with Black Legs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.