Akanji Marble End Table, Rectangle
- Mfr # 270-14708-ZORO
- Zoro # G423547585
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel Metal
Tabletop Material
Tabletop: Marble; Underneath Tabletop: MDF
Shape
Rectangle
Height
22 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14708-ZORO
- Zoro #
- G423547585
- UPC #
- 193271497928
- Country of Origin
- China
- Frame Material
- Steel Metal
- Tabletop Material
- Tabletop: Marble; Underneath Tabletop: MDF
- Shape
- Rectangle
- Style
- Modern
- Tabletop Color
- Marble White, Black
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Dimensions
- Height
- 22 in
- Width
- 16 in
- Length
- 12 in
Description
Delight in the functional artistry of the superb Akanji end table. Made in India, this modern piece consists of a forged metal frame topped with a solid marble tabletop. The metal frame features a hammered texture handmade by skilled craftsmen for a lively, unrefined look rich with bold character. The Akanji will arrive fully assembled and utilizes a crisscross base for excellent stability while adding a touch of industrial charm. Perfect for raising the potential of open layouts, the Akanji end table brings eclectic flair to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.