Shop BALI & PARI
See all product information
Create Account
Caroline Natural Rattan Coffee Table
- Mfr # 259-14164-ZORO
- Zoro # G623547064
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan(Outer Material), Plywood(Underneath tabletop), Metal (Internal Frame)
For Use With
Living Room
Style
Bohemian
Width
30 in
Size
30 in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14164-ZORO
- Zoro #
- G623547064
- UPC #
- 193271456482
- Country of Origin
- Indonesia
Dimensions
- Width
- 30 in
- Size
- 30 in Wide
- Height
- 13.4 in
- Length
- 30 in
Details
- Tabletop Material
- Natural Rattan(Outer Material), Plywood(Underneath tabletop), Metal (Internal Frame)
- For Use With
- Living Room
- Style
- Bohemian
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
Description
Temper the cozy warmth of your space with the natural tones and rustic style of the Caroline coffee table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its intricately woven exterior creates a rich texture with visual flair while its round silhouette effortlessly complements a variety of layouts. The Caroline will arrive fully assembled and is fitted with rubber non-marking feet for superb stability in any setting. Crafted with passion, the Caroline coffee table is a vibrant addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.