Shop BAXTON STUDIO
See all product information
Create Account
Albion Boucle Upholstered Platform Bed
- Mfr # 259-14191-ZORO
- Zoro # G823546577
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Material
Boucle Fabric "100% Polyester", Foam, Metal+MDF+Plywood(Frame), Plastic(Legs), LVL(Bed Slats)
Overall Width
63.4 in
Assembly
Unassembled
Color
Cream
Overall Height
42.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14191-ZORO
- Zoro #
- G823546577
- UPC #
- 193271431953
- Country of Origin
- Malaysia
- Material
- Boucle Fabric "100% Polyester", Foam, Metal+MDF+Plywood(Frame), Plastic(Legs), LVL(Bed Slats)
- Assembly
- Unassembled
- Color
- Cream
- Style
- Modern
- For Use With
- Bedroom
Dimensions
- Overall Width
- 63.4 in
- Overall Height
- 42.9 in
- Size
- Queen, 63-inch Wide
- Overall Length
- 85.8 in
Description
Imbue your bedroom with the majestic beauty and coziness of the Albion platform bed. Made in Malaysia, this contemporary piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. Its channel tufted headboard features a wavy, scalloped design for a vibrant bedroom backdrop rich with geometric allure. The Albion requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Efficiently organizing all hardware within the broad headboard, the Albion platform bed is as practical as it is beautiful.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.