Hadley Natural Rattan Bed, Queen
- Mfr # 264-14440-ZORO
- Zoro # G123547533
product price:Â
$
1,486.99
/ea
Key Features
Material
Natural Rattan
Style
Bohemian
For Use With
Bedroom
Overall Width
63 in
Overall Length
82.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264-14440-ZORO
- Zoro #
- G123547533
- UPC #
- 193271475605
- Country of Origin
- Indonesia
- Material
- Natural Rattan
- Style
- Bohemian
- For Use With
- Bedroom
- Color
- Natural
- Assembly
- Unassembled
Dimensions
- Overall Width
- 63 in
- Overall Length
- 82.7 in
- Overall Height
- 59.1 in
Description
Rest well in a beautiful personal oasis straight from paradise with the Hadley bed. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its tall, prominent headboard and accent footboard feature a stunning openwork design for a breezy yet bold bedroom centerpiece. The Hadley requires minimal assembly and is recommended to be used with both a box spring and mattress. With faux leather straps tactfully connecting each segment, the Hadley bed is an outstanding bedroom fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.