Aldith Japandi Walnut Brown Toolless Assembly Queen Platform Bed
- Mfr # 258-13796-ZORO
- Zoro # G023546889
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, LVL(Bed Slats)
Overall Length
86.2 in
Color
Walnut Brown
Overall Height
38 in
Overall Width
65.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-13796-ZORO
- Zoro #
- G023546889
- UPC #
- 193271464128
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, LVL(Bed Slats)
- Color
- Walnut Brown
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Japandi
Dimensions
- Overall Length
- 86.2 in
- Overall Height
- 38 in
- Overall Width
- 65.4 in
- Size
- Queen
Description
The Aldith platform bed is attentively crafted to accomplish beauty through simplicity. Made in Malaysia, this Japandi inspired piece is crafted from sturdy wood. This sleek bed features a tool free assembly process employing wood joinery for outstanding strength and stability in distinct design. The Aldith utilizes wood slats for mattress support, eliminating the need for a box spring. With a cozy inset headboard ideal for relaxation, the Aldith platform bed is an illustrious bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.