Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
44" Superb Black High Gloss Chest
- Mfr # 329646
- Zoro # G722906823
product price:Â
$
1,209.99
/ea
Key Features
Depth
16 in
Width
31 in
Style
Modern
Dresser Type
Gentlemens Chest
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329646
- Zoro #
- G722906823
- UPC #
- -
- Country of Origin
- China
- Style
- Modern
- Dresser Type
- Gentlemens Chest
- Color
- Black
- Item
- Dressers
- Finish
- Gloss
- Assembly Required
- Full Assembly Needed
Dimensions
- Depth
- 16 in
- Width
- 31 in
- Length
- 44 in
Description
Save space, while getting ample storage room, with this stylish dresser chest. You can mix it with plenty of other combinations, thanks to its modern design. Its a high quality piece made from high quality wood, with high gloss black finish. This chest has six drawers, for maximum storage space. It is 44 high, 31 wide, and 16 deep, and weighs 71.5 pounds. A splendid piece like this chest would fit in in your living room, or bedroom perfectly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.