Aliane Modern Bohemian Natural Brown Antique Rattan Loveseat

  • Mfr # 219-12701-ZORO

  • Zoro # G407480983


product price:  $466.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
White/Natural Brown
Material
Fabric "100% Polyester" ,Foam,Natural Rattan
Overall Length
30
Overall Height
29
Overall Width
52.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-12701-ZORO
Zoro #
G407480983
UPC #
193271286645
Country of Origin
Indonesia

Dimensions

Overall Length
30
Overall Height
29
Overall Width
52.25

Details

Color
White/Natural Brown
Material
Fabric "100% Polyester" ,Foam,Natural Rattan

Description

Exhibit an appreciation for remarkable craftsmanship in your space with the fantastic Aliane loveseat Handcrafted in Indonesia, this stunning piece consists of a natural rattan frame topped with plush, fabric upholstered cushions Superb armrests combine with a wide, angled seat to provide tranquil relaxation and leisure The Aliane will arrive fully assembled and features an openwork frame to enable light to flow naturally throughout the room Bringing the charm of an exotic vacation to your living room, the Aliane loveseat transforms any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.