7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Gateway Blush
- Mfr # 194061338162
- Zoro # G4686327
product price:
$
287.99
/ea
Free Shipping & Returns
Key Features
Overall Size
90 in W x 95-2/5 in H
Color
Gateway Blush
Canopy Width
7 1/2 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194061338162
- Zoro #
- G4686327
- UPC #
- 194061338162
- Country of Origin
- United States
Dimensions
- Overall Size
- 90 in W x 95-2/5 in H
- Canopy Width
- 7 1/2 ft
- Size
- 7.5 ft.
- Manufacturers Warranty Length
- Ribs/Pole: 1 yr, Canopy: 5 yr
Details
- Color
- Gateway Blush
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- Push Button Tilt
- Opening Action
- Crank Lift
- Rib Material
- Aluminum
- Item
- Patio Umbrella
- Material
- Sunbrella
- Base Included
- No
- Residential / Commercial
- Residential
Description
This traditional 7 1⁄2 foot California Umbrella market style offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design. The push-button tilt style keeps the tilt feature and the user-friendly, crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 7 1⁄2 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 11⁄2 inch aluminum Pole. Product dimension: 90”W x 95-2/5”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.