Alise Modern Bohemian Dark Brown Mahogany Wood and Banana Fiber Dining Chair
- Mfr # 228-13102-ZORO
- Zoro # G212302531
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany/Natural Banana Fiber (Seat, Backrest)
Color
Natural/Dark Brown
Width (In.)
18.1"
Depth (In.)
21.7"
Features
Handcrafted from Natural Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 228-13102-ZORO
- Zoro #
- G212302531
- UPC #
- 193271399963
- Country of Origin
- Indonesia
- Material
- Mahogany/Natural Banana Fiber (Seat, Backrest)
- Color
- Natural/Dark Brown
- Features
- Handcrafted from Natural Seagrass
- Includes
- One Dining Chair
- Assembly
- Assembled
- For Use With
- Dining Room
- Style
- Bohemian
- Care instruction
- Wipe Clean
Dimensions
- Width (In.)
- 18.1"
- Depth (In.)
- 21.7"
- Length
- 34.1"
Description
Enjoy a more tropical ambiance during meals with the enchanting Alise dining chair. Made in Indonesia, this boho piece is constructed from solid mahogany wood. The backrest and seat are embellished with woven banana fibers interlaced to form a smooth embrace. The Alise will arrive fully assembled and features tapered legs for excellent stability and support while lending a sleek silhouette. A candid presentation of exotic craftsmanship, the Alise dining chair transforms the mood of any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.