Shop BAXTON STUDIO
See all product information
Create Account
Ballard Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Dining Chair
- Mfr # 192-11777-ZORO
- Zoro # G904101664
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric "Polyester 100%",Plywood,Metal,Foam
Height
32.25
Weight Capacity
19.6
Length
21.25
Includes
One (1) Dining Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192-11777-ZORO
- Zoro #
- G904101664
- UPC #
- 193271196050
- Country of Origin
- China
- Material
- Fabric "Polyester 100%",Plywood,Metal,Foam
- Color
- Grey/Gold
- Weight Capacity
- 19.6
- Includes
- One (1) Dining Chair
- Assembled/Unassembled
- Assembly Required
- Weight
- 19.6
- For Use With
- Dining Room
Dimensions
- Height
- 32.25
- Length
- 21.25
- Width
- 24
- Overall Height
- 32.25
- Overall Length
- 21.25
- Overall Width
- 24
Description
Give your dining room a marvelous update with the Ballard dining chair. Made in China, this chair is comprised of a robust metal and wood frame padded with plush foam and upholstered in luscious velvet fabric. Cinched detailing accentuates the rich hues of the velvet fabric, while sloped armrests ensure a relaxed dining experience. Requiring assembly, the Ballard features gold finished metal legs for stable support in glamorous style. With its rounded silhouette, the Ballard dining chair delivers comfort and style to every dining occasion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.