Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alivia Mid-Century Modern Walnut Brown Finished Wood Queen Size Bed Frame

  • Mfr # 238-13263-ZORO

  • Zoro # G312302851


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood/MDF/LVL
Overall Height
86.6"
Overall Width
66.3"
Overall Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238-13263-ZORO
Zoro #
G312302851
UPC #
193271390359
Country of Origin
Malaysia

Dimensions

Overall Height
86.6"
Overall Width
66.3"
Overall Length
7.5"

Details

Color
Walnut Brown
Material
Rubber Wood/MDF/LVL
Includes
One Queen Size Bed
For Use With
Bedroom
Care instruction
Wipe Clean
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)

Description

Craft a casual yet robust bedroom environment to relax and unwind with the lovely Alivia bed frame. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its rounded railing and legs lend smooth geometry that complements a wide range of room layouts. The Alivia requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Encouraging an atmosphere of soothing relaxation, the Alivia bed frame is a fantastic bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.