Olivia 60in Double Dresser in Natural Oak and Gold
- Mfr # DR010-GNO
- Zoro # G416126339
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Material
MDF
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR010-GNO
- Zoro #
- G416126339
- UPC #
- 810165553804
- Country of Origin
- Viet Nam
Details
- Color
- Natural Oak and Gold
- Item
- Olivia Double Dresser
- Material
- MDF
- Finish
- Matte
Description
This collection exudes a quiet elegance, inviting serenity and sophistication into your living space. Its textured facade is reminiscent of rippling sands kissed by golden sunlight, blending nature's charm with modern artistry. The gentle curves and refined details create an intimate, harmonious aesthetic, perfect for cultivating a tranquil retreat. Let these pieces become the heart of your home, where timeless beauty meets everyday functionality.
- Modern Double Dresser for Bedroom and Living Room Use.
- Upon assembly, Double Dresser Dimensions Measure: 71.3 in. Length, 30.1 in. Height, 20.7 in. Depth.
- Features a Natural Oak Wood Grain Finish with Ribbed Texture.
- Includes 6 Drawers with .75 Extension.
- Horizontal Glam Drawer Handles Made of Metal with a Choice of Black or Gold Finish.
- Crafted with smooth solid wood rounded corners and a minimalist silhouette for a modern yet classic appeal.
- Perfect for Bedroom Storage, Lamps or Display Items.
- Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.