Alyssa Japandi Walnut Brown Wood King Size 3-Piece Bedroom Set
- Mfr # 252-13952-13949-13950-ZORO
- Zoro # G423546762
product price:Â
$
1,409.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF, Synthetic Rattan
Color
Walnut Brown
Overall Length
87.4 in
Assembly
Unassembled
Overall Width
85.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13952-13949-13950-ZORO
- Zoro #
- G423546762
- UPC #
- 193271442164
- Country of Origin
- Malaysia
- Material
- Rubberwood, MDF, Synthetic Rattan
- Color
- Walnut Brown
- Assembly
- Unassembled
- Style
- Japandi
- For Use With
- Bedroom
Dimensions
- Overall Length
- 87.4 in
- Overall Width
- 85.4 in
- Overall Height
- 34.3 in
- Size
- 3-Piece, King
Description
Attain an environment of serene yet versatile grace with the stunning Alyssa bedroom set. Made in Malaysia, this Japandi inspired set includes one bed, one dresser, and one nightstand. The dresser adeptly organizes clothes and linens while the nightstand serves a convenient solution for all your bedside essentials. The Alyssa requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Woven rattan adornments lend an added touch of rustic flair, making the Alyssa bedroom set a fantastic bedroom arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.