Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Twin White Two Drawers Bed
- Mfr # 347190
- Zoro # G422888023
product price:Â
$
929.99
/ea
Key Features
Color
White
Material
Manufactured Wood
Upholstered
No
Number of Slats Included
14
Distance Between the Slats
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347190
- Zoro #
- G422888023
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- White
- Material
- Manufactured Wood
- Upholstered
- No
- Number of Slats Included
- 14
- Distance Between the Slats
- 3 in
- Box Spring Required
- No
- Nailhead Trim
- No
- Tufted
- No
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
- Capacity
- 180 lb
- Commercial Use
- No
- Mattress Included
- No
- Slat Kit Included
- Yes
- Finish
- Weathered
Dimensions
- Depth
- 80 in
- Width (In.)
- 44 in
- Size
- Twin
- Length (In.)
- 80 in
Description
Your children will adore the magical bed that evokes the spirit and appeal of an outdoor tree house. This unique bed sits inside a classic house frame, with beadboard panel headboard, footboard, and roof and features eight open windows in a weathered white and washed gray finish. This artistically imagined bed is expertly designed to withstand the test of time and provide your little ones with enduring comfort and adventure. See creativity flourish as kids play in this house-inspired bed. This item does not come with the trundle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.