Alyssa Japandi Walnut Brown Wood King Size Platform Bed
- Mfr # 252-13952-ZORO
- Zoro # G023546674
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF(Bed Slats)
Style
Japandi
Assembly
Unassembled
Overall Width
85.4 in
Color
Walnut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-13952-ZORO
- Zoro #
- G023546674
- UPC #
- 193271442126
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 85.4 in
- Overall Height
- 34.3 in
- Size
- King
- Overall Length
- 87.4 in
Details
- Material
- Rubberwood, MDF(Bed Slats)
- Style
- Japandi
- Assembly
- Unassembled
- Color
- Walnut Brown
- For Use With
- Bedroom
Description
Cultivate an environment of serene respite with the stunning Alyssa platform bed. Made in Malaysia, this Japandi inspired piece is crafted from sturdy wood. Its angled headboard offers superb support as you relax in bed while rounded corners lend a display of rich geometric symmetry. The Alyssa requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Distinguished with an extra-wide railing, the Alyssa platform bed is a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.