Shop BAXTON STUDIO
See all product information
Create Account
Alyssa Japandi Walnut Brown Wood Queen Size Platform Bed
- Mfr # 252-13951-ZORO
- Zoro # G523546709
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF(Bed Slats)
Color
Walnut Brown
Overall Length
87.4 in
Overall Height
34.3 in
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-13951-ZORO
- Zoro #
- G523546709
- UPC #
- 193271442119
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 87.4 in
- Size
- Queen
- Overall Height
- 34.3 in
- Overall Width
- 69.5 in
Details
- Material
- Rubberwood, MDF(Bed Slats)
- Color
- Walnut Brown
- For Use With
- Bedroom
- Assembly
- Unassembled
- Style
- Japandi
Description
Cultivate an environment of serene respite with the stunning Alyssa platform bed. Made in Malaysia, this Japandi inspired piece is crafted from sturdy wood. Its angled headboard offers superb support as you relax in bed while rounded corners lend a display of rich geometric symmetry. The Alyssa requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Distinguished with an extra-wide railing, the Alyssa platform bed is a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.