Shop BAXTON STUDIO

Asami Mid-Century Modern Walnut Brown Finished Wood and Woven Rattan Full Size 3-Piece Bedroom Set

  • Mfr # 242-11116-9407-11298-11298-ZORO

  • Zoro # G012302465


product price:  $615.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
Overall Height
77.4"
Overall Width
57.1"
Overall Length
14.9"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
242-11116-9407-11298-11298-ZORO
Zoro #
G012302465
UPC #
193271433711
Country of Origin
Malaysia

Dimensions

Overall Height
77.4"
Overall Width
57.1"
Overall Length
14.9"

Details

Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
For Use With
Bedroom
Includes
One Full Size Bed Frame; One Full Size Headboard; Two Nightstands
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century

Description

Elevate the potential of your bedroom while crafting a personal haven with the remarkable Asami bedroom set. Made in Malaysia, this mid-century set includes one bed and two nightstands crafted from sturdy wood. Each nightstand features two drawers to organize all your bedside essentials while reserving the tabletops for daily use. The Asami requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Beautifully woven rattan embellishments add a touch of rustic elegance, making the Asami bedroom set an enchanting arrangement.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.