27" Brown Two Drawer Nightstand
- Mfr # 527077
- Zoro # G622341298
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Width (in)
19.75 in
Color
Brown
Commercial Use
No
Height (in)
26.5 in
Depth (in)
16.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 527077
- Zoro #
- G622341298
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Brown
- Commercial Use
- No
- Item
- Nightstands & Bedside Table
- Assembly Required
- No Assembly Needed
- Number of Pieces
- 1
- Frame Wood Species
- Pine
- Frame Material
- Solid Wood
- Style
- Rustic
- Frame Color
- Brown
- Felt Lined Drawers
- Yes
- Material
- Solid Wood
- Capacity
- 45 lb
- Drawer Glide Mechanism
- Ball Bearing Glides
- Number of Drawers
- 2
- Shape
- Square
- Soft Close or Self Close Drawer Glides
- Yes
Dimensions
- Width (in)
- 19.75 in
- Height (in)
- 26.5 in
- Depth (in)
- 16.25 in
- Length
- 26.5 in
- Width
- 19.75 in
- Depth
- 16.25 in
Description
Our 27" brown two drawer nightstand will compliment your bed beautifully. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 26.5" H x 19.75" W x 16.25" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.