Shirin Mid-Century Beige Fabric and Black Wood Queen 4-Piece Bedroom Set with Two nightstands
- Mfr # 255-14152-14151-14149-14149-ZORO
- Zoro # G023546599
product price:Â
$
1,526.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Ash Veneered MDF, Fabric "91.9% Polyester, Viscose 8.1%", Foam, LVL(Bed Slats)
Overall Width
72.2 in
For Use With
Bedroom
Size
4-Piece, Queen
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-14152-14151-14149-14149-ZORO
- Zoro #
- G023546599
- UPC #
- 193271456116
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 72.2 in
- Size
- 4-Piece, Queen
- Overall Height
- 40.3 in
- Overall Length
- 84.5 in
Details
- Material
- Solid Rubberwood, Ash Veneered MDF, Fabric "91.9% Polyester, Viscose 8.1%", Foam, LVL(Bed Slats)
- For Use With
- Bedroom
- Style
- Mid-Century
- Assembly
- Unassembled
- Color
- Beige, Black
Description
Savor a tranquil ambiance in your space with the stunning Shirin bedroom set. Made in Malaysia, this mid-century inspired set includes one bed, one dresser, and two nightstands crafted from sturdy wood. The headboard and each drawer front are upholstered in soothingly soft fabric for a cozy display that highlights the rich geometry of every piece. The Shirin requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs create a sleek outline for the set, making the Shirin bedroom set a remarkable arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.