Shop BAXTON STUDIO
See all product information
Create Account
Asami Mid-Century Modern Walnut Brown Finished Wood and Woven Rattan King Size 3-Piece Bedroom Set
- Mfr # 242-11118-9409-11298-11298-ZORO
- Zoro # G612303251
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Color
Walnut Brown
Material
Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
Overall Height
82.5"
Overall Width
79.5"
Overall Length
14.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242-11118-9409-11298-11298-ZORO
- Zoro #
- G612303251
- UPC #
- 193271433735
- Country of Origin
- Malaysia
- Color
- Walnut Brown
- Material
- Rubber Wood + MDF + LVL (Frame)/Synthetic Rattan(HB Panel)
- Includes
- One King Size Bed Frame; One King Size Headboard; Two Nightstands
- For Use With
- Bedroom
- Style
- Mid-Century
- Care instruction
- Wipe Clean
- Assembly
- Assembly Required(Instructions Comes with the box)
Dimensions
- Overall Height
- 82.5"
- Overall Width
- 79.5"
- Overall Length
- 14.9"
Description
Elevate the potential of your bedroom while crafting a personal haven with the remarkable Asami bedroom set. Made in Malaysia, this mid-century set includes one bed and two nightstands crafted from sturdy wood. Each nightstand features two drawers to organize all your bedside essentials while reserving the tabletops for daily use. The Asami requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Beautifully woven rattan embellishments add a touch of rustic elegance, making the Asami bedroom set an enchanting arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.