Ayana Mid-Century Modern Two-Tone Black and Natural Brown Rattan Dining Chair

  • Mfr # 231-13231-ZORO

  • Zoro # G712302420


product price:  $129.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Natural Rattan
Color
Natural/Black
Width (In.)
18.1"
Depth (In.)
23.2"
Length
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231-13231-ZORO
Zoro #
G712302420
UPC #
193271385072
Country of Origin
Indonesia

Dimensions

Width (In.)
18.1"
Depth (In.)
23.2"
Length
38"

Details

Material
Natural Rattan
Color
Natural/Black
Includes
One Dining Chair
For Use With
Dining Room
Features
Handcrafted from Natural Rattan
Style
Mid-Century
Care instruction
Wipe Clean
Assembly
Assembled

Description

Foster a composed poise for every occasion with the stunning Ayana dining chair. Made in Indonesia, this mid-century inspired piece is entirely handcrafted from natural rattan. Its round backrest and seat feature meticulously woven designs that lend eye-catching geometry while ensuring a cozy embrace. The Ayana will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support in in striking style. A classic piece that radiates Boho charm, the Ayana dining chair brings a serene air to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.