Lingga Modern Bohemian Dark Brown Mahogany Wood and Natural Rattan Dining Chair
- Mfr # 228-13101-ZORO
- Zoro # G212302593
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Material
Mahogany/Natural Rattan (Seat, Backrest)
Color
Espresso Brown/Natural
Width (In.)
17.7"
Depth (In.)
21.9"
Length
34.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 228-13101-ZORO
- Zoro #
- G212302593
- UPC #
- 193271399956
- Country of Origin
- Indonesia
Dimensions
- Width (In.)
- 17.7"
- Depth (In.)
- 21.9"
- Length
- 34.1"
Details
- Material
- Mahogany/Natural Rattan (Seat, Backrest)
- Color
- Espresso Brown/Natural
- Style
- Bohemian
- For Use With
- Dining Room
- Assembly
- Assembled
- Features
- Handcrafted from Natural Rattan
- Care instruction
- Wipe Clean
- Includes
- One Dining Chair
Description
Bring a tranquil, carefree quality to every dining occasion with the enchanting design of the Lingga dining chair. Made in Indonesia, this Bohemian piece consists of a solid mahogany wood frame wrapped in natural rattan. Its square seat and backrest feature tightly woven embellishments for a smooth embrace that enables light to flow naturally throughout the room. The Lingga will arrive fully assembled and utilizes tapered legs for excellent stability and support in sleek design. Presenting traditional craftsmanship with an exotic twist, the Lingga dining chair brings charming character to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.