
Baara Modern Bohemian Natural Brown Rattan Nightstand
Mfr # 230-13150-ZORO
Zoro # G212303057
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Natural Rattan/Plywood
Style
Bohemian
Length
22"
For Use With
Bedroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-13150-ZORO
Zoro #
G212303057
UPC #
193271378784
Country of Origin
Indonesia
Dimensions
Length
22"
Width
18.1"
Depth
14.2"
Details
Color
Natural
Material
Natural Rattan/Plywood
Style
Bohemian
For Use With
Bedroom
Includes
One Nightstand
Care instruction
Wipe Clean
Assembly
Assembled
Features
Handcrafted from Natural Rattan
Description
Rustic elegance finds form as a versatile bedside accessory with the lovely Baara nightstand. Hand crafted in Indonesia, this Bohemian piece consists entirely of natural rattan. Its lightweight frame features two open shelves to organize bedroom essentials while reserving the tabletop for nightly use. The Baara will arrive fully assembly and features a geometric weave pattern that adds rich visual texture to any arrangement. With a fantastically crafted openwork frame, the Baara nightstand is sure to become a beloved fixture of any bedroom environment.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.