Shop BAXTON STUDIO
See all product information
Create Account
Bailey Modern Grey Fabric and Dark Brown Finished Wood 5-Piece Dining Set
- Mfr # 256-9398-10902-ZORO
- Zoro # G323546879
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
Length
35.4 in
Width
35.4 in
Size
5-Piece
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-9398-10902-ZORO
- Zoro #
- G323546879
- UPC #
- 193271150342
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
- Tabletop Color
- Grey, Dark Brown
- Style
- Modern
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
Dimensions
- Length
- 35.4 in
- Width
- 35.4 in
- Size
- 5-Piece
- Height
- 29.9 in
Description
Timeless design is merged with modern comfort in the Bailey dining set. Made in Malaysia, this modern set includes one table and four chairs crafted from sturdy wood. Each chair is fitted with a foam-padded cushion upholstered in soft fabric as well as a striking cut-out design on its back for enhance visual appeal. The Bailey requires assembly and features a circular tabletop that provides ample elbow room for each member of the table. An optimal balance of comfort and style, the Bailey dining set is sure to elevate any dining experience.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.