Savina Modern Sand Fabric and Dark Brown Wood 5-Piece Dining Set
- Mfr # 256-9725-10902-ZORO
- Zoro # G423546564
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
For Use With
Dining Room
Width
35.4 in
Style
Modern
Height
29.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-9725-10902-ZORO
- Zoro #
- G423546564
- UPC #
- 193271150397
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood , MDF(Table top), Fabric "100% Polyester", Foam
- For Use With
- Dining Room
- Style
- Modern
- Tabletop Color
- Sand, Dark Brown
- Assembled/Unassembled
- Unassembled
Dimensions
- Width
- 35.4 in
- Height
- 29.9 in
- Size
- 5-Piece
- Length
- 35.4 in
Description
Reinvent your dining room with the sophistication of the Savina dining set. Made in Malaysia, this wooden set includes one table and four chairs, each upholstered in a soft fabric. Designed with both comfort and style in mind, each chair features a plush foam-padded seat, as well as a striking cut-out design on its back. The round tabletop is supported by an intersecting base, creating a chic, sculptural effect. Requiring assembly, the Savina dining set is well suited for both casual and formal dining.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.