bali & pari Denver Modern Bohemian Walnut Brown Finished Acacia Wood and Seagrass Dining Chair
- Mfr # 239-13364-ZORO
- Zoro # G514802470
Key Features
Specifications
Product Information
- MFR #
- 239-13364-ZORO
- Zoro #
- G514802470
- UPC #
- 193271402076
- Country of Origin
- Indonesia
Dimensions
- Width (In.)
- 17.4 in
- Depth (In.)
- 19.7 in
- Height (In.)
- 33.9 in
- Height Type
- Dining Height
Details
- Item
- Dining Chair
- Material
- Acacia Wood/Banana Leaf(backrest)/Fabric"20% Cotton, 80% Polyester"/ Foam
- Color
- Natural/Walnut Brown/Off-White
- Capacity
- 1
- Chair Type
- Dining Chair
- Includes
- One (1) Dining Chair
- For Use With
- Dining Room
- Assembly
- Fully Assembled
Description
Grant an aura of exotic temperament to your space with the stunning Denver dining chair. Made in Indonesia, this bohemian piece consists of a sturdy acacia wood base ornamented with a woven seagrass backrest. The seat is padded with plush layers of foam and upholstered in sumptuous fabric for cozy comfort with the rounded backrest offers a smooth embrace. The Denver will arrive fully assembled and utilizes angled, tapered legs for excellent stability and support in classic design. Marrying rustic flare with chic leisure, the Denver dining chair transforms the feel of any occasion.Disclaimer: Materials used are products of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
- • Bohemian Dining Chair
- • Constructed from Acacia Wood
- • Woven Seagrass Embellishments
- • Padded with Foam and Upholstered in Fabric
- • Rounded Backrest
- • Angled Legs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.