Shop BAXTON STUDIO
See all product information
Create Account
Sabelle Modern Bohemian Natural Finished Teak Wood and Greywashed Rattan 2-Piece Dining Chair Set
- Mfr # 231-2PC-12822-ZORO
- Zoro # G112303263
product price:Â
$
252.99
/pr
Free Shipping & Returns
Key Features
Material
Metal/Natural Rattan/Teak Wood/Fabric Cotton "100% Polyester"/Foam
Color
Vintage Light Grey/Natural/Off-White
Width (In.)
18.9"
Depth (In.)
23.2"
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231-2PC-12822-ZORO
- Zoro #
- G112303263
- UPC #
- 193271295173
- Country of Origin
- Indonesia
Dimensions
- Width (In.)
- 18.9"
- Depth (In.)
- 23.2"
- Size
- 2-Piece Set
- Length
- 34.3"
Details
- Material
- Metal/Natural Rattan/Teak Wood/Fabric Cotton "100% Polyester"/Foam
- Color
- Vintage Light Grey/Natural/Off-White
- For Use With
- Dining Room
- Assembly
- Assembly Required(Instructions Comes with the box)
- Includes
- Two Dining Chairs
- Features
- Handcrafted Natural Rattan Seat
- Care instruction
- Wipe Clean, Spot Clean for Upholstery
- Style
- Bohemian
Description
Discover a quality of bliss in your home with the exotic charm of the Sabelle dining chair. Made in Indonesia, this Boho style piece consists of a sturdy wood base topped with a handcrafted rattan seat. Its rounded backrest is interlaid with slim rattan rods for a serene display while a plush, fabric upholstered seat cushion offers a sumptuous embrace. The Sabelle requires assembly and utilizes angled legs connected by a crisscross base for excellent stability and support. Imparting a quality of carefree elegance, the Sabelle dining chair elevates the feel of any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.