
Barito Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 228-13136-ZORO
Zoro # G912302671
product price:Â $137.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Material
Natural Rattan
Color
Light Honey
Width (In.)
17.7"
Depth (In.)
22.8"
Features
Handcrafted from Natural Rattan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
228-13136-ZORO
Zoro #
G912302671
UPC #
193271375110
Country of Origin
Indonesia
Dimensions
Width (In.)
17.7"
Depth (In.)
22.8"
Length
38.6"
Details
Material
Natural Rattan
Color
Light Honey
Features
Handcrafted from Natural Rattan
Style
Bohemian
Assembly
Assembled
Care instruction
Wipe Clean
For Use With
Dining Room
Includes
One Dining Chair
Description
Rekindle an appreciation for classic design with the exotic craftsmanship of the Barito dining chair. Made in Indonesia, this Bohemian piece is entirely crafted from natural rattan. Its curved backrest is embellished with a classic spindle design for a traditional display while rattan embellishments lend tropical flavor. The Barito will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support. A versatile piece that blends well with a variety of room styles, the Barito dining chair is sure to elevate any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.