Shop BAXTON STUDIO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Barrera Floating Platform Bed with Scalloped Headboard, King
- Mfr # 262-14355-ZORO
- Zoro # G223546818
product price:Â
$
1,150.99
/ea
Key Features
Material
Boucle Fabric "100% Polyester", Foam, Frame: MDF+Oriented Strand Board+Plywood+LVL
Size
King
Overall Length
85.8 in
Style
Modern
Color
Cream, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262-14355-ZORO
- Zoro #
- G223546818
- UPC #
- 193271475766
- Country of Origin
- Malaysia
Dimensions
- Size
- King
- Overall Length
- 85.8 in
- Overall Height
- 40.4 in
- Overall Width
- 83.3 in
Details
- Material
- Boucle Fabric "100% Polyester", Foam, Frame: MDF+Oriented Strand Board+Plywood+LVL
- Style
- Modern
- Color
- Cream, Black
- Assembly
- Unassembled
- For Use With
- Bedroom
Description
The soothing beauty and elegant nature of the Barrera floating bed combine for a majestic bedroom atmosphere. Made in Malaysia, this modern piece consists of a sturdy wood frame padded with plush foam and upholstered in sumptuous boucle fabric. The floating design of the base creates an enchanting display while the scalloped outline of the headboard makes for a beautiful bedroom backdrop. The Barrera requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. With beautiful tufting and elegant piping, the Barrera floating bed is an immaculate bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.