Camden Mid-Century Walnut Brown Wood and Rattan King Size Platform Bed
- Mfr # 247-12667-9816-ZORO
- Zoro # G723547070
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF Veneer(Bedframe Panels, Side Rails), Synthetic Rattan(HB Panel)
Size
King
Color
Walnut Brown
Overall Length
83.9 in
Overall Width
80.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-12667-9816-ZORO
- Zoro #
- G723547070
- UPC #
- 193271427086
- Country of Origin
- Malaysia
Dimensions
- Size
- King
- Overall Length
- 83.9 in
- Overall Width
- 80.9 in
- Overall Height
- 62.8 in
Details
- Material
- Rubberwood, MDF Veneer(Bedframe Panels, Side Rails), Synthetic Rattan(HB Panel)
- Color
- Walnut Brown
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Mid-Century
Description
Vintage chic charm arrives to transform the mood of your space with the stunning Camden platform bed. Made in Malaysia, this mid-century piece is crafted from sturdy wood and features a broad headboard embellished with woven rattan. The curvy geometry of the headboard lends rich visual texture for a remarkable bedroom backdrop. The Camden requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Conveying classic charisma, the Camden platform bed is sure to elevate any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.