Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 2-Drawer Nightstand

  • Mfr # 192-11298-ZORO

  • Zoro # G304101691


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18.7
Material
Rubberwood,MDF,Synthetic Rattan
Overall Length
15.7
For Use With
Bedroom
Weight
35.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192-11298-ZORO
Zoro #
G304101691
UPC #
193271173600
Country of Origin
Malaysia

Dimensions

Overall Width
18.7
Overall Length
15.7
Overall Height
23.7

Details

Material
Rubberwood,MDF,Synthetic Rattan
For Use With
Bedroom
Weight
35.7
Color
Walnut Brown
Includes
One (1) Nightstand

Description

Take advantage of your bedroom space with the fantastic utility and classic design of the Barrett nightstand. Made in Malaysia, this walnut brown finished wood nightstand brings warmth to any space. Two drawers provide ample space for all the bedside essentials. Requiring assembly, the Barrett features woven synthetic rattan drawer faces that exude retro charm. Angled legs create an expressive silhouette, making the Barrett nightstand a versatile upgrade to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.