Shop All Accent Chairs
Baxton Studio
Bastian Light Beige Fabric and White Finished Wood Storage Bench with Natural Rattan
Mfr # 222-12302-ZORO
Zoro # G807479778
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Fabric "100% Polyester",Paulownia Wood
- Overall Height 17.7
- Overall Length 12.6
- Arm Style Modern
- Includes One (1) Storage Bench
Product Information
- Brand Baxton Studio
- MFR # 222-12302-ZORO
- Zoro # G807479778
- UPC # 193271234707
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 17.7 |
Overall Length | 12.6 |
Overall Width | 16.9 |
Details
Description
Convert your entryway to better fit your needs with the petite yet versatile Bastian storage bench Made in China, this handy piece consists of a solid wood frame topped with a foam cushion upholstered in soft fabric Three drawers offer space to organize shoes and other outdoor essentials while woven rattan embellishments lend a hint of traditional style The Bastian will arrive fully assembled and features cutout drawer handles for a sleek display that enables air circulation An easy and transformative addition, the Bastian storage bench uplifts any arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIESEL LIFE Song of My People Throw (DL01SONG)
- FASTCAP Stealth 24 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-24HDSTEALTHBL)
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- BAXTON STUDIO Aster Modern Bohemian Natural Brown Rattan Armchair (225-13073-ZORO)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- ELK SIGNATURE Organic Modern Hairon Leather Lounger (161-005OS)
- Baxton Studio Accent Chairs