This item is Discontinued.

Baxton Studio Baxton Studio MH5052-Wenge-NS Danette Modern & Contemporary Wenge Brown Finished 1-Drawer Nightstand MH5052-Wenge-NS

Baxton Studio MH5052-Wenge-NS Danette Modern & Contemporary Wenge Brown Finished 1-Drawer Nightstand (Discontinued)

  • Mfr # MH5052-Wenge-NS
  • Zoro # G303932357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5052-Wenge-NS
Zoro #
G303932357
UPC #
842507137243
Country of Origin
Malaysia

Description

Danette Modern & Contemporary Wenge Brown Finished 1-Drawer Nightstand

Unique and modern, the Danette nightstand is a blend of practicality and style. The modern and contemporary-inspired design features a framed faade, giving a slight barrier to the top of the nightstand. The Danette is finished in a wenge brown, with a silver-finished square drawer knob. The nightstand features one top drawer and two open shelf spaces underneath to help keep your bedside organized and tidy. Versatile in it's simplicity, the Danette will look right at home in your bedroom or guest room. Made in Malaysia, the nightstand requires assembly.

Specifications
  • Finish: Wenge Brown
  • No.of Drawer: 1
  • Dimension: 20.28" H x 16.93" W x 15.75" L
  • Weight: 31.97 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.