This item is Discontinued.

Baxton Studio Baxton Studio Morgan-Beige-Full Morgan Modern Transitional Beige Fabric Upholstered Panel Bed - Full Size Morgan-Beige-Full

Baxton Studio Morgan-Beige-Full Morgan Modern Transitional Beige Fabric Upholstered Panel Bed - Full Size (Discontinued)

  • Mfr # Morgan-Beige-Full
  • Zoro # G603746883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Morgan-Beige-Full
Zoro #
G603746883
UPC #
193271071937
Country of Origin
Malaysia

Description

Create a haven of style and comfort in your bedroom with the Morgan bed. Crafted with a sturdy wood frame, the Morgan is upholstered in an elegant linen-like fabric and padded with foam for the utmost relaxation. Glamorous silver nailheads accentuate the headboard and footboard silhouettes, while black tapered feet add a sleek touch. This bed requires a box spring for use. The Morgan bed is made in Malaysia and requires assembly.

Features
  • Modern and contemporary bed
  • Constructed from rubberwood, MDF wood, and LVL
  • Upholstered in a linen-like polyester fabric and padded with foam
  • Silver nailhead trim
  • Box spring required
  • Assembly required
Specifications
  • Finish: Beige
  • Size: Full Size
  • Country of Origin: Malaysia
  • Dimensions: 53.15" high x 82.28" wide x 58.07" deep
  • Headboard: 30.12" wide x 58.07" long x 3.94" thick
  • Distance between Slats: 17.2"
  • Height from floor to top of slat: 6.1" high
  • Legs: 2.76" high
  • Weight: 78.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.