This item is Discontinued.

Baxton Studio Baxton Studio WS-2075-Zebra Peace Modern & Contemporary Zebra Print Patterned Fabric Upholstered Bar Stool with Metal Footrest - 45.63 x 22.04 x 22.23 in. WS-2075-Zebra

Baxton Studio WS-2075-Zebra Peace Modern & Contemporary Zebra Print Patterned Fabric Upholstered Bar Stool with Metal Footrest - 45.63 x 22.04 x 22.23 in. (Discontinued)

  • Mfr # WS-2075-Zebra
  • Zoro # G203873330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-2075-Zebra
Zoro #
G203873330
UPC #
847321040090
Country of Origin
China

Description

The incomparably chic look of this zebra print fabric barstool is sure to elevate the design element in your home. Featuring a fully upholstered seat and back, this stool makes a statement that epitomizes sophistication. The Peace bar stool will be stylish and eye-catching decor upgrade. The striking design features a quality wood frame with sturdy flared legs and a stainless steel metal footrest in chrome finishing. The seat is padded and upholstered in zebra print polyester fabric. Great for kitchen counter or bar use. , the Peace requires assembly.

Features
  • Zebra print upholstery
  • Stylish and inventive, manufactured to the highest quality standards
Set Includes:
  • One 1 Bar Stool
Care Instruction:
  • Spot clean only
Dimension:
  • Dimensions: 45.63" High x 22.04" Wide x 22.23" Long
  • Seating Dimensions: 29.64" High from Floor x 20.67" Wide x 18.33" Long
  • Arm Height: 5.85" High
  • Height from Floor to Arms: 34.71" High
Specifications
  • Color: Beige & Zebra Print
  • Style: Contemporary
  • Composition: Fabric 100% Polyester, Sponge, Wood, Plywood
  • Outdoor Use: No
  • Assembly Required: Yes
  • Warranty: 30 Day Limited
  • Weight: 28.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.