Beasley Modern and Contemporary Oak Brown Finished Wood 1-Drawer TV Stand

  • Mfr # 190-11999-ZORO

  • Zoro # G903531783


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Color
Oak Brown/Black
Material
MDF/Glass/PVC
Length
15.75
Width
70.87
Height
15.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190-11999-ZORO
Zoro #
G903531783
UPC #
193271211944
Country of Origin
Malaysia

Dimensions

Length
15.75
Width
70.87
Height
15.6
Overall Height
15.6
Overall Length
15.75
Overall Width
70.87

Details

Color
Oak Brown/Black
Material
MDF/Glass/PVC
Includes
One (1) TV Stand
Weight
96.8

Description

Meet the demands of your living room with the superb utility and sophisticated style of the Beasley TV stand. Made in Malaysia, this TV stand is crafted from oak brown finished wood that adds a natural touch to any interior space. The open shelf offers a convenient display for media devices, while one drawer and four additional shelves behind the doors provide secure storage options. Requiring assembly, the Beasley features a cord management hole on its back panel for quick and easy setup. Sliding glass doors allow for decorative customization, making the Beasley TV stand a versatile upgrade to any living room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.