TV Stand, 72'', Media Entertainment Center, Living Room, Black Laminate, Contemporary
- Mfr # I 2783
- Zoro # G015622645
Key Features
Specifications
Product Information
- MFR #
- I 2783
- Zoro #
- G015622645
- UPC #
- 680796091040
- Country of Origin
- China
Dimensions
- Length
- 71 in
- Width
- 23.75 in
- Height
- 15.5 in
Details
- Color
- Black
- Material
- Particle Board,Solid Wood
- Item
- Media Entertainment Center TV Stand
- Capacity
- 75 lb
- Wood Species
- Rubberwood
- Shape
- Rectangle
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
Description
Introducing our sleek and stylish tv stand, the perfect addition to any trendy living space! This 72 inch black laminate beauty is not just a piece of furniture, but a statement piece that combines fashion and function seamlessly. Constructed with durably designed solid wood legs, this tv stand offers both open storage shelves as well as closed storage options to keep your space organized and clutter-free. The sliding doors with paneling on the storage cabinets add a retro style, while the easy cable management holes behind the fixed shelves showcase audio/visual components. With a fashionable style and an easy to clean top, this media console will be a practical addition to your home. Easy to assemble with hardware included, you can upgrade your living room or bedroom with this contemporary media entertainment center.
- This solidly constructed, contemporary 72 inch tv stand with a sleek black laminate finish on all sides is perfect for trendy living rooms or bedrooms.
- Features 2 sliding doors for flexible closed storage options, fixed storage shelves to showcase audio/visual components or decorative items, and an easy to clean top.
- Durably designed with solid wood legs and vertical paneling on the storage cabinet for a fashionable style with a retro vibe.
- Easy to assemble with hardware included and easy cable management holes in the middle of the console for a clean and organized look.
- Backed by a 5 year limited warranty, this retro style media entertainment center offers both closed and open storage options for an all in one entertainment solution; product dimensions: 71 in. L x 15.5 in. D x 23.75 in. H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.