This item is Discontinued.

Baxton Studio Belden ModernNavy Blue Velvet Upholstered and Black Metal 2-Piece Lounge Chair and Ottoman Set 199-12449-ZORO

Belden ModernNavy Blue Velvet Upholstered and Black Metal 2-Piece Lounge Chair and Ottoman Set (Discontinued)

  • Mfr # 199-12449-ZORO
  • Zoro # G904101541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
199-12449-ZORO
Zoro #
G904101541
UPC #
193271256266
Country of Origin
China

Dimensions

Overall Height
33.1
Overall Width
26
Overall Length
36.2

Details

Color
Navy Blue/Black
Includes
One (1) Chair; One (1) Footstool
Material
Fabric "Polyester 100%",Plywood,Foam,Metal
Weight
48.5
For Use With
Living Room

Description

Give your home a cozy spot to relax and unwind with the Belden lounge chair and ottoman set. Made in China, this set includes one recliner chair and one ottoman comprised of sturdy wood frames padded with foam and upholstered in luscious velvet fabric. The cushions feature grid-tufting to provide plush comfort while showcasing contemporary style. Requiring assembly, the Belden chair reclines 9 degrees and features a handy storage pocket on the side of the chair for remotes, books, and more. With a sleek, contemporary design, the Belden lounge chair and ottoman set is sure to look right at home in any private setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.