Belenus Modern Bohemian Two-Tone Black and Grey Mother of Pearl and Gold Metal Storage Cabinet
- Mfr # 240-13472-ZORO
- Zoro # G212303347
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11.8"
Overall Length
30"
Frame Material
Mother of Pearl(outer layer)/MDF/Metal
Color
Herringbone Black/Brass
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240-13472-ZORO
- Zoro #
- G212303347
- UPC #
- 193271408818
- Country of Origin
- Viet Nam
- Frame Material
- Mother of Pearl(outer layer)/MDF/Metal
- Color
- Herringbone Black/Brass
- Assembly
- Assembled
- Includes
- One Storage Cabinet
- Style
- Bohemian
- For Use With
- Living Room
- Features
- Adorned with Natural Mother of Pearl
- Care instruction
- Wipe Clean
Dimensions
- Overall Depth
- 11.8"
- Overall Length
- 30"
- Width
- 27.6 in
Description
Bestow an aura of artistic refinement to your space while accommodating your needs with the remarkable Belenus storage cabinet. Made in Vietnam, this bohemian piece consists of a sturdy wood frame gorgeously embellished with natural mother of pearl. The doors open to reveal two spacious shelves for convenient storage and organization of busy rooms. The Belenus will arrive fully assembled and features openwork metal legs for excellent stability and support in sleek design. The rectangular tabletop serves as a fantastic exhibit for decorations, making the Belenus storage cabinet a wonderful fixture of any setting.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.