Gray 100% Polyester Modular L Shaped Six Piece Corner Sectional
- Mfr # 473563
- Zoro # G523438769
product price:Â
$
3,799.99
/ea
Key Features
Finish
Matte
Sectional Orientation
Right Hand Facing
Color
Black
Material
Solid Wood
Shape
L Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473563
- Zoro #
- G523438769
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 96 in
- Length
- 32 in
- Width
- 118 in
Details
- Finish
- Matte
- Sectional Orientation
- Right Hand Facing
- Color
- Black
- Material
- Solid Wood
- Item
- Sectionals
- Shape
- L Shaped
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- 100% Polyester
- Number of Pieces
- 6
- Sectional Type
- Corner Sectional
- Capacity
- 6
- Sectional Design
- Modular
- Upholstery Color
- Gray
Description
Designed for comfort and good looks, this gray 100% polyester modular l shaped six piece corner sectional is a great option to anchor your space. Square arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 32in H x 118in W x 96in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.